Beli harga katrol rantai 1 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tyrone Katrol Rantai HSC 2Ton (Takel)
    Mulai

    Rp2.099.900

    Tyrone Katrol Rantai HSC 2Ton (Takel)
    atribut:
    • Capacity: 2 Ton
  2. Tyrone HSC Chain Block 20Ton (Katrol)
    Mulai

    Rp36.999.900

    Tyrone HSC Chain Block 20Ton (Katrol)
    atribut:
    • Capacity: 20 Ton
  3. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  4. Tyrone HSC Chain Block 3Ton (Katrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tyrone HSC Chain Block 3Ton (Katrol)
    atribut:
    • Capacity (t): 3
  5. Tyrone HSC Chain Block 10Ton (Katrol)
    Mulai

    Rp13.999.900

    Tyrone HSC Chain Block 10Ton (Katrol)
    atribut:
    • Capacity (t): 10
  6. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  7. KITO Katrol Rantai Manual (Katrol / Takel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    KITO Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Compact, lightweight and simple designWith a weight of 2.4 kg, a minimum height of 217 mm and a load capacity of 250 kg, the KITO CX003 manual chain hoist is one of the smallest and lightest chain hoists available. Followed by CX005 with a weight of 4
    atribut:
    • Standart Lift (m): 3
  8. monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Mulai

    Rp1.099.900

    monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  9. Tyrone HSC Chain Block 1Ton
    Mulai

    Rp1.599.900

    Tyrone HSC Chain Block 1Ton
    atribut:
    • Capacity: 1 Ton
  10. Tyrone HSC Chain Block 5Ton
    Mulai

    Rp4.499.900

    Tyrone HSC Chain Block 5Ton
    atribut:
    • Capacity: 5 Ton
  11. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp1.799.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  12. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  13. Elephant Manual Chain Block KII
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  14. ENDO Air Hoist
    Mulai

    Rp34.999.900

    ENDO Air Hoist
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  15. American Tool Hydraulic Shop Press
    Mulai

    Rp7.599.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  16. KITO Katrol Tangan Rantai
    Mulai

    Rp6.499.900

    KITO Katrol Tangan Rantai
    Deskripsi:
    KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
Daftar Harga harga katrol rantai 1 ton Terbaru April 2026
Tyrone Katrol Rantai HSC 2Ton (Takel)Rp2.099.900
Tyrone HSC Chain Block 20Ton (Katrol)Rp36.999.900
HITACHI Katrol ElektrikRp24.999.900
Tyrone HSC Chain Block 3Ton (Katrol)Rp3.799.900
Tyrone HSC Chain Block 10Ton (Katrol)Rp13.999.900
Elephant Katrol Rantai Manual (Katrol / Takel)Rp2.899.900
KITO Katrol Rantai Manual (Katrol / Takel)Rp8.899.900
monotaro Hand Winch (Crosscut Only) (Katrol Manual)Rp1.099.900
Tyrone HSC Chain Block 1TonRp1.599.900
Tyrone HSC Chain Block 5TonRp4.499.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)